• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Measuring devices and sensors(1,978)
See Measurement and control technology
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Measurement and control technology
  4. Measuring devices and sensors
  5. Sensors and manometers
  6. Manometer
  7. WIKA S-20 0-25BAR 14071144

WIKA S-20 0-25BAR 14071144

Manometer WIKA

See technical information

References

WIKA:14071144
Rubix:162A1520
brand logo
brand logo

Product details : WIKA S-20 0-25BAR 14071144


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 36.15 excl. VAT
/ Each
£ 43.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

AVENTICS 1827231054SMC G46-2-02-SRA PRESSURE GAUGESMC GZ46-K1K-01 PRESSURE GAUGENORGREN 18-015-014 50MM 0-25 BAR PRESSURE GAUGESMC G46-2-02-C PRESSURE GAUGESMC G27-10-R1-X209 PRESSURE GAUGEAVENTICS 1827231033SMC G46-7-01M-C DIGITAL PRESSURE SENSORWIKA 9071377 CAPSULE PRESSURE GAUGE, STANDARD SERIESAVENTICS R412004418PARKER TEST-POINT-CONN MAV1/2MA1CFAVENTICS 1827231024 PRESSURE GAUGEWIKA GAUGE 0-10BAR 9118688AVENTICS R412010678SMC G46-10-01-C PRESSURE GAUGE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap