References
SMC:K4-10-40
Rubix:394A2781
Manufacturer :K4-10-40

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | dial pressure gauge (series k) |
Product details : SMC K4-10-40 PRESSURE GAUGE
PSE series digital pressure switches enable remote pressure control. The PSE300 series controller features a large, easy-to-read 4-digit display. The units displayed are easy to select and change. The PSE540 series is compact and lightweight, enabling the sensor to be mounted anywhere. The use of 316L stainless steel for all wetted parts means that the PSE560 pressure transducer can be used in a wide range of gas and fluid applications.
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | dial pressure gauge (series k) |
| Material | black pbt polyester |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Usually arrives within 14 working days