References
Festo:PAGN-26-10-G18S
Rubix:244A1998
Manufacturer :8088985
EAN:4052568572914




Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | pressure gauge |
Documents
Product details : FESTO 8088985 PRESSURE GAUGE PAGN-26-10-G18S
PAGN-26-10-G18S PRESSURE GAUGE
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | pressure gauge |
| Material | abs |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 7.43 excl. VAT
/ Each
£ 8.92 incl. VAT
- Delivery usually within ( 2 ) days