References
Aventics:R412003855
Rubix:273A9047
Manufacturer :R412003855
EAN:3661475979177


Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS R412003855
Pressure gauge, Series PG1-SAS
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene; seal: polytetrafluoroethylene (ptfe) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Usually arrives within 14 working days