FESTO 2849916 PRECISION PRESSURE GAUGE PAGN-40-1M-R18-1.6
PAGN pressure gauge
See technical informationSee documentsReferences
Festo:PAGN-40-1M-R18-1.6
Rubix:221A6566
Manufacturer :2849916
EAN:4052568267032

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Documents
Product details : FESTO 2849916 PRECISION PRESSURE GAUGE PAGN-40-1M-R18-1.6
precision pressure gauge PAGN-40-1M-R18-1.6 Indicating range [MPa]=0 - 1 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | brass (wetted parts); housing pbt |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ Each
£ 22.28 incl. VAT
- Delivery usually within ( 6 ) days