References
Aventics:R412004413
Rubix:257A4741
Manufacturer :R412004413


Technical specifications
| Max. service pressure | 1.6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS R412004413 PRESSURE GAUGE PG1-ROB-G014-SAS-D50P 0-1
Pressure gauge, Series PG1-SAS
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 1.6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | acrylonitrile butadiene styrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ Each
£ 21.60 incl. VAT
- Usually arrives within 14 working days