References
SMC:G27-20-R1
Rubix:128A5955
Manufacturer :G27-20-R1
EAN:3618036105445

Technical specifications
| Max. service pressure | 20 bar |
|---|---|
| Connecting diameter | r 1/16 '' |
| Type | pressure gauge |
Documents
Product details : SMC G27-20-R1 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Max. service pressure | 20 bar |
| Connecting diameter | r 1/16 '' |
| Type | pressure gauge |
| Material | die-cast zinc (case, stud);polycarbonate (cover);brass (bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ± 5 % |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- Delivery usually within ( 4 ) days