Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Manometer
PARKER 63MMPRESSUREGAUGE PGB0631100
PARKER 63MMPRESSUREGAUGE PGB0631100
Pressure Gauges - Reservoir Equipment
References
parker hannifin:
PGB0631100
rubix:
153A5991
Technical specifications
Min. service pressure
60
bar
Max. service pressure
100
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER 63MMPRESSUREGAUGE PGB0631100
Pressure gauges are used in several applications to give an instant visual indication of system pressure level.
Parker pressure gauges have a stainless steel casing and acrylic glass window. They are filled with 99,7% glycerine.
Features
• Temperature range up to 60°C.
• Accuracy down to 1.0% of full scale.
• IP Class 65.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Brand: Parker
Connection Type: Bottom
Diameter: 63 mm (2.5 inch)
Division: Hydraulic & Industrial Process Filtration Division EMEA
Ingress Protection Rating: IP 65
Materials Of Construction: Case: BS 304 S15 Stainless Steel
Window: Acrylic
Movement: Brass
Dial: White Aluminium
Pointer: Black Aluminium
Operating Pressure: 0-100 bar (0-1450 psi)
Options: Bourdon Tube: Phosphor bronze, C-type
Port Size: G1/4
Product Type: Pressure Gauge
Technical specifications
Attributes
Min. service pressure
60
bar
Max. service pressure
100
bar
Material
Stainless Steel
Type
Pressure Gauge
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.87
excl. VAT
/
Each
£
44.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS PRESSURE GAUGE R412004417
PARKER MAV1/2MA3CF EO-GAUGE CONNECTOR M16X2
AVENTICS 8901702090
WIKA PRESSUREGAUGEDIFFERE 40037886
WIKA HD BOTTOM CONN 8367159
AVENTICS R412003854
WIKA 160MM 25BAR GAUGE 9052380
HD Bottom Conn 46943854
PARKER 100MMPRESSUREGAUGE PGB1001010
WIKA 212.20.100- 100BARG1 9041605
AVENTICS 3530200100 PRESSURE GAUGE
AVENTICS R412003853
GF-200B ENERPAC FORCE GAUGE
WIKA PRESSURE GAUGE 9022260
SMC G46-4-01-LN PRESSURE GAUGE