References
Aventics:8901702090
Rubix:273A9102
Manufacturer :8901702090
EAN:3661475967143


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 8901702090
Pressure gauge, Series PG1-STD
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
- Usually arrives within 14 working days