References
SMC:K8-10-40
Rubix:128A5951
Manufacturer :K8-10-40

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g1/8 '' |
| Type | g1/8, rear mounted, round type |
Product details : SMC K8-10-40 PRESSURE GAUGE
Manometer with range index.
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g1/8 '' |
| Type | g1/8, rear mounted, round type |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- In stock: Next day delivery