SKF WVN716-RO6X1.25 TUBE PA12PH 6.0 X 1.25 NATUR
Pressure Regulating Valve
See technical informationSee documentsReferences
SKF:WVN716-RO6X1.25
Rubix:246A8827

Documents
Product details : SKF WVN716-RO6X1.25 TUBE PA12PH 6.0 X 1.25 NATUR
Pipe and hose lines are an important connecting element in all lubrication systems The lubricant is transported by them from the pump via the metering device to the lubrication points. The following chapter lists the suitable pipe and hose material for all SKF lubrication systems This criteria must be considered when selecting.Pipe dimension (inside diameter and wall thickness): Selection according to the occurring pressures and pressure drops. Material or surface protection of the pipes
Strengths
•Reliable and long-term lubricant transfer solutions for low, medium and high-pressure lubrication systems
Quick installation as pipes/hoses are prefilled with lubricant
Wide range of available versions
Quick installation as pipes/hoses are prefilled with lubricant
Wide range of available versions
Applications
Paper and packaging industry;food and beverage industry;construction machines;agriculture machines;oil and gas industry;renewable energy;material handling;on-road trucks
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 3.5 mm |
| Max. service pressure | 35 bar |
| Material | polyamide |
| No-burst pressure | 105 bar |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Usually arrives within 14 working days
