M4K
Inner diameter | 12 mm |
---|
Logistic Weight | 507 g |
---|---|
Inner diameter | 12 mm |
Min. temperature | -40 °C |
Max. temperature | 100 °C |
Max. service pressure | 280 bar |
Exterior diameter (inch) | 0.82 '' |
Outer diameter | 20.8 mm |
Material thickness | 4.4 mm |
Bend radius | 70 mm |
Material | nbr/pvc/steel wire |
No-burst pressure | 1120 bar |
Usually arrives within 14 working days