FESTO 529989 PRESSURE REGULATOR MS6-LR-1/2-D5-AS


Pressure regulator MS6

References
festo:MS6-LR-1/2-D5-AS
rubix:124A3111
manufacturer :529989
ean:4052568085506
MS6-LR-1/2-D5-AS Pressure regulator
brand logo
Technical specifications
Connection 1G 1/2
See all Specifications

Product details : FESTO 529989 PRESSURE REGULATOR MS6-LR-1/2-D5-AS


Pressure regulator MS6-LR-1/2-D5-AS 4 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
pressure regulator MS6-LR-1/2-D5-AS 4 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly position=Any, Design structure=Pressure regulator with gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)195x75x105 mm
Logistic Weight850 g
Connection 1G 1/2
MaterialDie-Cast Aluminium
Body size62 mm
Type of couplingFemale Thread G
Min. service pressure 0.8 bar
Max. service pressure20 bar
Show UNSPSC/ECL@SS
£ 63.28 excl. VAT
/ Each
£ 75.94 incl. VAT
  • In stock: Next day delivery