SMC AR20-F01H-1-B MODULAR STYLE REGULATOR


Modular controller

References
smc:AR20-F01H-1-B
rubix:2599565
brand logo
brand logo
Technical specifications
Connection 11/8
See all Specifications

Product details : SMC AR20-F01H-1-B MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Made to Order 1: None
Body Size: 20
Backflow Function: None
Thread: F (G)
Port: 01 (1/8)
Option: H (w/Set Nut, for Panel Mount)
Semi-standard: 1 (Set Pressure
Made to Order 2: None

Technical specifications


Attributes
Logistic Weight165 g
Connection 11/8
Show UNSPSC/ECL@SS
£ 20.77 excl. VAT
/ Each
£ 24.92 incl. VAT
  • Delivery usually within ( 4 ) days