FESTO 576682 PROPORTIONAL-PRESSURE REGULATOR
Pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-12L-L-1-N12-0L6H-A4P-S1C1
Rubix:391A8639
Manufacturer :576682
EAN:4052568225445

Documents
Product details : FESTO 576682 PROPORTIONAL-PRESSURE REGULATOR
Proportional pressure regulator VPPM-12L-L-1-N12-0L6H-A4P-S1C1 Nominal diameter, pressurisation=12 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Proportional pressure regulator VPPM-12L-L-1-N12-0L6H-A4P-S1C1 576682
Technical specifications
Attributes
| Logistic Weight | 2309 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 1,064.32 excl. VAT
/ Each
£ 1,277.18 incl. VAT
- Delivery usually within ( 11 ) days