FESTO 162588 PRESSURE REGULATOR LR-3/4-D-7-MAXI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/4-D-7-MAXI
Rubix:123A6675
Manufacturer :162588
EAN:4052568012533

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162588 PRESSURE REGULATOR LR-3/4-D-7-MAXI
Pressure regulator LR-3/4-D-7-MAXI Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 239x80x116 mm |
|---|---|
| Logistic Weight | 1328 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 404.38 excl. VAT
/ Each
£ 485.26 incl. VAT
- Delivery date on request
Contact a branch