SMC ZK2-ZSEB-A PRESSURE SWITCH FOR VACUUM ASSEMBLY
Pressure Switch
See technical informationSee documentsReferences
SMC:ZK2-ZSEB-A
Rubix:212A5196
Manufacturer :ZK2-ZSEB-A
EAN:3618036486964

Documents
Product details : SMC ZK2-ZSEB-A PRESSURE SWITCH FOR VACUUM ASSEMBLY
The ZK2 series is an energy-saving ejector with 90% reduced air consumption. The ZK2 has a 50% increase in suction flow compared to other single stage SMC ejectors. With its compact size and lightweight, it is easier to maintain. The ZK2 also has various mounting options to choose from.
Strengths
Fluid: air, inert gas
Energy-saving ejector
Compact and lightweight
Mounting Option: single unit bracket mounting, single unit DIN rail mounting, manifold DIN rail mounting
Energy-saving ejector
Compact and lightweight
Mounting Option: single unit bracket mounting, single unit DIN rail mounting, manifold DIN rail mounting
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Max. service pressure | 0 bar |
| Type | digital pressure switch |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
| Min. service pressure | -1.01 bar |
| Connection | sortie collecteur ouvert npn ou pnp |
Show UNSPSC/ECL@SS
£ 97.71 excl. VAT
/ Each
£ 117.25 incl. VAT
- Delivery usually within ( 4 ) days