SMC ZSE30AF-C6H-P-G HIGH PRECISION DIGITAL PRESSURE SWITCH
Vacuum Pressure Switch
See technical informationSee documentsReferences
SMC:ZSE30AF-C6H-P-G
Rubix:126A3045
Manufacturer :ZSE30AF-C6H-P-G
EAN:3618035255318

Documents
Product details : SMC ZSE30AF-C6H-P-G HIGH PRECISION DIGITAL PRESSURE SWITCH
Series ZSE30A is a high-precision, 2-color display digital pressure switch for vacuum. It has raised rubber button controls that are clearly set apart, simple to operate and soft to the touch. Plug in type connectors take the burden out of wiring work and maintenance. Four different display settings are available.
•Copy function available.
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Rated pressure range: F (-100 to 100 kPa)
Piping Specification: C6H (ø6 One-touch Fitting, Straight Type)
Output Specification: P (PNP open collector 1 output)
Unit: With unit display switching function
Option 1: G (Lead Wire w/Connector (Lead Wire Length 2m) and with connector cover)
Option 2: None
Option 3: Booklet
Made to Order: None
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Rated pressure range: F (-100 to 100 kPa)
Piping Specification: C6H (ø6 One-touch Fitting, Straight Type)
Output Specification: P (PNP open collector 1 output)
Unit: With unit display switching function
Option 1: G (Lead Wire w/Connector (Lead Wire Length 2m) and with connector cover)
Option 2: None
Option 3: Booklet
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Max. service pressure | 1 bar |
| Type | compound pressure switch |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Connection | one-touch fitting ø6 mm (straight type) |
Show UNSPSC/ECL@SS
£ 83.32 excl. VAT
/ Each
£ 99.98 incl. VAT
- Delivery usually within ( 6 ) days