SMC ZSE40A-C6-V HIGH PRECISION DIGITAL PRESSURE SWITCH


Pressure switch for vacuum high precision Series ZSE40A

References
smc:ZSE40A-C6-V
rubix:122A7388

Product details : SMC ZSE40A-C6-V HIGH PRECISION DIGITAL PRESSURE SWITCH


Based on our successful ZSE/ISE 40 Series, our new high precision digital pressure switch, Series ZSE40 A(F) / ISE40A, with dual colour display, offers even more high performance features. Now available with either NPN or PNP dual open collector outputs, or with the addition of an additional analogue output (voltage or current), the sensors improved copy function also allows you to simultaneously set up to 10 slave monitors whilst setting the master. With a simple to follow three step setting process and the addition of a password setting function, potential errors, lengthy setting time and unwanted manipulation are kept to an absolute minimum. Further features of the CE, UL/CSA and RoHS compliant ZSE40 A(F) / ISE40A include a power saving function, which reduces energy consumption by up to 20%, various piping options and direct or panel mounting capabilities.
ZSE40A, 2-Colour Display High Precision Digital Pressure Switch

Technical specifications


Attributes
Logistic Weight130Ā g
Typepressure switch
Voltage12/24 vdcĀ V
Show UNSPSC/ECL@SS
Ā£ 177.38 excl. VAT
/ Each
Ā£ 212.86 incl. VAT
  • Delivery usually within ( 4 ) days