SMC ZSE30A-01-P-G HIGH PRECISION DIGITAL PRESSURE SWITCH


Pressure switch for vacuum high precision Series ZSE30A

References
smc:ZSE30A-01-P-G
rubix:122A7386

Product details : SMC ZSE30A-01-P-G HIGH PRECISION DIGITAL PRESSURE SWITCH


Series ZSE30A is a high-precision, 2-color display digital pressure switch for vacuum. It has raised rubber button controls that are clearly set apart, simple to operate and soft to the touch. Plug in type connectors take the burden out of wiring work and maintenance. Four different display settings are available.
•Copy function available.
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.

Output Specification: P (PNP open collector 1 output)
Rated pressure range: 0 to -101 kPa
Option 1: G (Lead Wire w/Connector (Lead Wire Length 2m) and with connector cover)
Option 2: None
Piping Specification: 01 [R 1/8 (w/M5 Female Thread)]
Option 3: Booklet
Unit: With unit display switching function
Made to Order: None

Technical specifications


Attributes
Logistic Weight114 g
Typevacuum pressure switch
Voltage12/24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 86.32 excl. VAT
/ Each
£ 103.58 incl. VAT
  • Delivery usually within ( 4 ) days