Pressure switch for vacuum high precision Series ZSE30A
Coupling (inch) | r 1/8 '' |
---|
Logistics dimensions (L x W x H) | 30x44x30 mm |
---|---|
Logistic Weight | 141 g |
Coupling (inch) | r 1/8 '' |
Type | pressure switch |
Voltage | 12/24 V |
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Delivery usually within ( 34 ) days