SMC ZSE30AF-C6H-P-L HIGH PRECISION DIGITAL PRESSURE SWITCH
Vacuum Pressure Switch
See technical informationSee documentsReferences
SMC:ZSE30AF-C6H-P-L
Rubix:241A2880
Manufacturer :ZSE30AF-C6H-P-L
EAN:3618035255301
Documents
Product details : SMC ZSE30AF-C6H-P-L HIGH PRECISION DIGITAL PRESSURE SWITCH
Series ZSE30A is a high-precision, 2-colour display digital pressure switch for vacuum. It has raised rubber button controls that are clearly set apart, simple to operate and soft to the touch. Plug in type connectors take the burden out of wiring work and maintenance. Four different display settings are available.
Strengths
•Settings can be copied to up to 10 slave sensors at once
Possible to check set-value during key locking
4-digit display
Replaceable one-touch fittings
Possible to check set-value during key locking
4-digit display
Replaceable one-touch fittings
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Type | vacuum pressure switch |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 86.43 excl. VAT
/ Each
£ 103.72 incl. VAT
- Delivery usually within ( 34 ) days
