"PRESTO 72000-2732 27/32"" MTS2 MACHINE REAMER HSS BS328 SP/FL H7"
Presto Machine Reamers
See technical informationReferences
Presto:72000-2732
Rubix:2545633



Product details : "PRESTO 72000-2732 27/32"" MTS2 MACHINE REAMER HSS BS328 SP/FL H7"
General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.
Strengths
6.35 mm cutting diameter with Morse taper 1 shank
Comes with a Morse taper shank and a spiral flute geometry
Comes with a Morse taper shank and a spiral flute geometry
Technical specifications
Attributes
| Total length | 207 mm |
|---|---|
| Body material | hss |
| Length of cut | 107 mm |
Show UNSPSC/ECL@SS
£ 106.66 excl. VAT
/ Each
£ 127.99 incl. VAT
- Usually arrives within 14 working days
