Machine Reamer Tool
Nominal diameter (metric) | 16 mm |
---|---|
Total length | 170 mm |
Length of cut | 52 mm |
Nominal diameter (metric) | 16 mm |
---|---|
Total length | 170 mm |
Length of cut | 52 mm |
Tail diameter | 16 mm |
Body material | carbide |
Material | carbide |
Number of teeth | 8 |
Usually arrives within 14 working days