PORTWEST 2885 WORK TROUSERS NAVY SIZE 34R


Preston Trousers - 2885

References
portwest:2885-N-34-R
rubix:320673
brand logo
brand logo
Technical specifications
ColourNavy
Size34
Main materialPolyester
See all Specifications

Product details : PORTWEST 2885 WORK TROUSERS NAVY SIZE 34R


This classic style is durable and comfortable with a sewn in front crease which adds to the professional look. Features include two side pockets and a back jetted pocket. Sewn in front centre seam for a tailored look. 50+ UPF rated fabric to block 98% of UV rays. 3 pockets for ample storage. Jetted back pocket. Hook and bar closure
Exterior diameter : 86cm

Technical specifications


Attributes
ColourNavy
Size34
Main materialPolyester
Material65% Polyester, 35% Cotto
Show UNSPSC/ECL@SS
£ 13.05 excl. VAT
/ Each
£ 15.66 incl. VAT
  • Usually arrives within 14 working days