Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Trousers
SPARTEX 146800 WORK TROUSERS BUGATTI BLUE SIZE 58
SPARTEX 146800 WORK TROUSERS BUGATTI BLUE SIZE 58
Trousers
References
giss:
146800
rubix:
216A7062
ean:
3660338015809
Technical specifications
Colour
blue
Size
58
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 146800 WORK TROUSERS BUGATTI BLUE SIZE 58
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button closing trousers with button fly, 5 belt loops, 2 hip pockets, 1 meter pocket right side, 1 rear pocket. .
Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
Colour
blue
Size
58
Main material
cotton
Grammage
320
g/m²
Material
100 % cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.58
excl. VAT
/
Each
£
22.30
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SPARTEX 854901 WORK TROUSERS - COTTON/POLYESTER SIZE 62 US GREEN
HELLYHAN 77445_992-C44 CHELSEA EVO CARGO PANT BLACK W31
MASCOT 18478 ACCELERATE LADIES TROUSERS BLACK 14R
"REGATTA TRJ330R ACTION TROUSERS NAVY 32"" R"
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 46.5R
PORTWEST B121BKRL B121 BLK L BLACK THERMAL LONG JOHN SIZE LARGE
MASCOT 09279 THASOS TROUSERS DNAVY 44.5T
PORTWEST BZ30ORRXL BIZWELD TROUSERS ORANGE SIZE XL
HELLYHAN 77461_990-C52 OXFORD CONS PANT BLACK W37
PORTWEST BZ30BKRL BIZWELD TROUSERS BLACK SIZE L
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 34.5S
SPARTEX 854881 WORK TROUSERS - COTTON/POLYESTER SIZE 52 BUGATTI BLUE
HELLYHAN 76563_990-C48 MAGNI CONS PANT BLACK W34
REGATTA TRJ334S WMS ACTION II TROUSERS BLACK 14 S
PORTWEST WORK TROUSERS ACTION NAVY 36 REGULAR