PORTWEST 2885 WORK TROUSERS NAVY SIZE 40R


Preston Trousers

References
portwest:2885-N-40-R
rubix:320676
manufacturer :2885NAR40
ean:5036108056712
brand logo
brand logo
Technical specifications
Colournavy
Size40
Main materialpolyester
See all Specifications

Product details : PORTWEST 2885 WORK TROUSERS NAVY SIZE 40R


This classic style is durable and comfortable with a sewn in front crease which adds to the professional look. Features include two side pockets and a back jetted pocket.

Strengths

•Sewn in front centre seam for a tailored look
50+ UPF rated fabric to block 98% of UV rays
3 pockets for ample storage
Jetted back pocket
Hook and bar closure

Technical specifications


Attributes
Colournavy
Size40
Main materialpolyester
Knee pad pocketno
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 13.05 excl. VAT
/ Each
£ 15.66 incl. VAT
  • Usually arrives within 14 working days