PERMA PRO MP6 SYSTEM 106919


PRO drive

References
perma:106919
rubix:123A1609
ean:4061201055585
brand logo
brand logo
Technical specifications
TypeElectromechanical
See all Specifications

Product details : PERMA PRO MP6 SYSTEM 106919


Depending on the dispensing period (from one day to 24 months), 250 cc or 500 cc of lubricant is dispensed from max. 6 outlets to the lubrication site. As the result of a pressure build-up of max. 25 bar, even when max. 5 m long hose lines are used, the lubricant is distributed directly without any pressure loss.
perma PRO drive for MP-6 basic system

Strengths

- Simple outlet and dispensing time configuration - Display of the residual volume and active outlets - Status control on the display - Easy to adjust and change at any time - Supplies 1 to 6 lubrication spots with the same lubricant - Precision supply to lubricant sites - No blockage by lubricant possible - Monitoring of the lubrication spot state

Applications

Applications of the perma PRO MP-6 multi-point lubrication system include rolling and spherical plain bearings, linear guides, open gearboxes, spindles, shaft seals of engines, generators, pumps, fans and linear guidance units in robotic systems. Applications range from the steel and paper industries to thermal power plants and mining to the automotive industry.

Technical specifications


Attributes
Logistic Weight2300 g
TypeElectromechanical
Show UNSPSC/ECL@SS
£ 821.73 excl. VAT
/ Each
£ 986.08 incl. VAT
  • Usually arrives within 14 working days