References
Markal:096874
Rubix:1249454
Manufacturer :96874
EAN:0048615969312



Documents
Product details : MARKAL MRK-96874 PRO-LINE FINE MARKER RED
The PRO-LINE Fine liquid paint marker combines the durability of paint with the marking precision of fine, valve-actuated tips. Whether marking on small surface areas or where easily-readable marks are required, the small tip sizes provide highly-visible, sharp lines for greater mark identification.
Strengths
Fine tip allows for precise, permanent paint marking; High-strength, lightweight barrel designed for industrial-grade use; Self-storing cap with clip protects tip for longer life and stores easily in pocket; Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A
Applications
Industrial manufacturing, welding, wutomotive and other transportation, metal fabrication, textile industry. SURFACE USES: steel and iron, cloth and fabric (textiles), plastic, glass, pipes and tubes.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 1.5 mm |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
- Usually arrives within 14 working days
