PROCELL PC1300-B10 D ALKALINE BATTERY PC1300 PACK OF 10
PROCELL PC1300 CON B10
See technical informationSee documentsReferences
Procell:PC1300-B10
Rubix:214A0703

Documents
Product details : PROCELL PC1300-B10 D ALKALINE BATTERY PC1300 PACK OF 10
Procell Alkaline Constant power D industrial batteries are ideal for powering low drain professional devices which require constant current over a long period of time such as flashlights and sensors. Delivers longer lasting power (vs. prior Procell Alkaline D batteries) in low drain professional devices, that may result in fewer battery replacements and may therefore lead to savings on operating costs that are associated with battery replacement. Guaranteed 10 years in storage. Manufactured using superior cell design (vs. prior Procell Alkaline D batteries) to ensure high-quality cell construction. Design, safety, manufacturing and qualification follow Procell’s stringent battery standards which incorporate parts of the ANSI and IEC battery standards. Designed to meet all major quality, safety and environmental standards: safety: IEC 60086-5, ANSI C 18.1M Part-2, EU battery directive, quality: ISO 14001 and 9001, Duracell world class continuous improvement program
Strengths
▪ Reliable Performance
▪ Excellent resistance to corrosion
▪ Designed to meet all major quality, safety and environmental standards:
o Safety: IEC 60086-5
o ANSI C 18.1M, Part-2 o EU Battery Directive
o Quality: ISO 14001 and 9001, Duracell World Class Continuous Improvement Program
▪ Excellent resistance to corrosion
▪ Designed to meet all major quality, safety and environmental standards:
o Safety: IEC 60086-5
o ANSI C 18.1M, Part-2 o EU Battery Directive
o Quality: ISO 14001 and 9001, Duracell World Class Continuous Improvement Program
Applications
▪ Clocks
▪ Multimeters
▪ Flashlights
▪ Scales
▪ Multimeters
▪ Flashlights
▪ Scales
Technical specifications
Attributes
| Voltage | 1.5 V |
|---|---|
| Number of elements | 10 |
| Length | 61.5 mm |
Show UNSPSC/ECL@SS
£ 15.26 excl. VAT
/ Each
£ 18.31 incl. VAT
- In stock: Next day delivery
