References
Duracell:9VK1PLUS
Rubix:234A5913

Product details : DURACELL 9VK1 PLUS MN1604 1PK
Duracell offers a wide range of batteries to be used in electronics that require reliable power. Duracell Plus 9V batteries are alkaline batteries ideal for powering all your devices. Duracell Plus 9V alkaline has 100% life guaranteed* (*commercial guarantee vs. the Minimum Average Duration across 2015 IEC 9V battery tests. Results may vary by device or usage pattern (IEC's website)). Unused Duracell batteries stay powered up to 5 years in ambient storage. In 1969, Duracell was part of the Apollo 11 mission and became the first battery on the moon.
Strengths
•100% Life Guaranteed
Leakage Prevention
Durability
Plastic-Free Packaging
Leakage Prevention
Durability
Plastic-Free Packaging
Technical specifications
Attributes
| Voltage | 9 V |
|---|---|
| Length | 4.85 mm |
| Type | duracell plus alkaline battery mn1604 (9v) pack 1 |
| Max. temperature | 54 °C |
| Min. temperature | -18 °C |
Show UNSPSC/ECL@SS
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
- Delivery usually within ( 2 ) days
