References
Duracell:AAK4PLUS
Rubix:234A5915

Product details : DURACELL AAK4 PLUS MN1500 4PK
Duracell offers a wide range of batteries to be used in electronics that require reliable power. Duracell Plus AA batteries are alkaline batteries ideal for powering all your everyday devices. Duracell Plus AA has up to 100% extra life* (*longevity performance compared to the Minimum Average Duration of the 2015 IEC AA Digital Camera test. Results may vary by device or usage pattern (IEC's website)). Unused Duracell batteries can stay powered up to 10 years in ambient storage. These batteries are Duracell's recommendation for everyday devices, such as digital cameras, photoflash, toys or boomboxes, and of course are great fit for the regularly used devices as flashlights, portable game controllers, shavers, toothbrushes and any other. In 1969, Duracell was part of the Apollo 11 mission and became the first battery on the moon.
Strengths
•100% Life Guaranteed
Leakage Prevention
Durability
Plastic-Free Packaging
Leakage Prevention
Durability
Plastic-Free Packaging
Technical specifications
Attributes
| Voltage | 1.5 V |
|---|---|
| Number of elements | 4 |
| Length | 5.05 mm |
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
- Delivery usually within ( 2 ) days
