EVEREADY PJ996-4R25 6V ZINC 4R25 PJ966 LANTERN BATTERY
Eveready Lantern Battery
See technical informationReferences
Eveready:PJ996-4R25
Rubix:3055905




Product details : EVEREADY PJ996-4R25 6V ZINC 4R25 PJ966 LANTERN BATTERY
Expertly created for use in a variety of camping lamps, the Eveready PJ996 4R25 6V lantern battery is guaranteed to provide reliable performance at all times. Single-use and boasting a zinc-carbon structure to provide ultimate practicality, this battery is also totally free of cadmium and mercury - making it much less harmful than many other lantern alternatives. Also complete with a secure plastic shell to avoid corrosion and leakage, this battery is the perfect option for camping and many other outdoor activities.
Strengths
Male and female terminals clearly marked, plastic cap covers the negative terminal
0% mercury cadmium
Most commonly used for lanterns and torches
Suitable for educational bulb and switch applications
Dimensions 95(H) x 65(W) x 65(D)mm without springs
Better protection against leakage
0% mercury cadmium
Most commonly used for lanterns and torches
Suitable for educational bulb and switch applications
Dimensions 95(H) x 65(W) x 65(D)mm without springs
Better protection against leakage
Applications
Ideal for all traffic management lighting needs, road construction and road maintenance
Technical specifications
Attributes
| Voltage | 6 V |
|---|---|
| Number of elements | 4 |
| Length | 67 mm |
| Type | carbon zinc (zinc chloride) |
| Max. temperature | 55 °C |
| Min. temperature | -18 °C |
Show UNSPSC/ECL@SS
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
- Usually arrives within 14 working days
