References
SMC:11345-5B
Rubix:120A4824
Manufacturer :11345-5B
EAN:3618035632409

Documents
Product details : SMC 11345-5B ELEMENT (AF800 5 MICRON)
5-micron filter element af800
Technical specifications
Attributes
| Logistic Weight | 322 g |
|---|---|
| Filter fineness | 5 µm |
| Material | bronze |
| Type | air filter |
Show UNSPSC/ECL@SS
£ 25.86 excl. VAT
/ Each
£ 31.03 incl. VAT
- Delivery usually within ( 4 ) days