SMC EJ101H-030N FILTER ELEMENT 30 MICRON (ZFA200)
ZFA Vacuum Filter Element
See technical informationSee documentsReferences
SMC:EJ101H-030N
Rubix:123A0678
Manufacturer :EJ101H-030N
EAN:3618036122107

Documents
Product details : SMC EJ101H-030N FILTER ELEMENT 30 MICRON (ZFA200)
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Filter fineness | 30 µm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Type | vacuum filter element |
Show UNSPSC/ECL@SS
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
- Delivery usually within ( 4 ) days