References
SMC:AMD-EL150
Rubix:121A5499
Manufacturer :AMD-EL150
EAN:3618035580632

Product details : SMC AMD-EL150 ELEMENT
Series AMD can separate and remove aerosol state oil mist in compressed air and remove carbon or dust of more than 0.01um. It should be used as prefilter for compressed air in precision instruments or for clean room requirements.
Strengths
•Micro mist separator
Prefilter of compressed air
Modular connection is possible
Prefilter of compressed air
Modular connection is possible
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Filter fineness | 0.01 µm |
| Material | glass fiber, others |
| Flow | 12000 l/h |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Type | micro mist separator |
Show UNSPSC/ECL@SS
£ 18.72 excl. VAT
/ Each
£ 22.46 incl. VAT
- Delivery usually within ( 13 ) days