References
SMC:11352-5B
Rubix:120A5748
Manufacturer :11352-5B
EAN:3618035632331

Documents
Product details : SMC 11352-5B ELEMENT (AF900 5 MICRON)
5-micron filter element af900
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Filter fineness | 5 µm |
| Type | af filter |
Show UNSPSC/ECL@SS
£ 47.69 excl. VAT
/ Each
£ 57.23 incl. VAT
- Delivery usually within ( 4 ) days