SMC 56-PA5110-F06 ATEX CERTIFIED PROCESS PUMP


Process Pump

References
smc:56-PA5110-F06
rubix:392A8582

Product details : SMC 56-PA5110-F06 ATEX CERTIFIED PROCESS PUMP


Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types automatically operated, air operated or automatically operated with a built-in pulsation attenuator.

Strengths

•Air pilot type process pump
Compact, large capacity
Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
2 to 5 time longer life than that of conventional pumps

Technical specifications


Attributes
Logistic Weight3110 g
Min. temperature0 °C
Max. temperature60 °C
Weight3.5 kg
Typeprocess pump
Show UNSPSC/ECL@SS
£ 792.57 excl. VAT
/ Each
£ 951.08 incl. VAT
  • Usually arrives within 14 working days