References
SMC:PB1011A-01-B
Rubix:131A3572
Manufacturer :PB1011A-01-B
EAN:3618033549785

Product details : SMC PB1011A-01-B PROCESS PUMP WITH BUILT-IN SOLENOID VALVE
The PB series is a compact, single acting diaphragm pump which is suitable for transfer and recovery of a wide variety of fluids. The PB series is available with a built-in solenoid valve or in an air operated style. Space is saved due to the centralization of piping and wiring areas on the top and bottom surfaces.
Strengths
Low particle generation due to the diaphragm structure
Flammable fluids can be used
Self-priming makes priming unnecessary. Sucks the liquid even if the pump is dry
Assembled in a clean room. Double packaged (PB1313A)
Easy to adjust the flow rate by the frequency of ON/OFF of the solenoid valve.
Flammable fluids can be used
Self-priming makes priming unnecessary. Sucks the liquid even if the pump is dry
Assembled in a clean room. Double packaged (PB1313A)
Easy to adjust the flow rate by the frequency of ON/OFF of the solenoid valve.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x84x49 mm |
|---|---|
| Logistic Weight | 180 g |
| Type | double acting diaphragm pump |
Show UNSPSC/ECL@SS
£ 208.64 excl. VAT
/ Each
£ 250.37 incl. VAT
- Delivery usually within ( 20 ) days