SMC PA5110-04 PROCESS PUMP


Double Acting Diaphragm Pump

References
smc:PA5110-04
rubix:124A3485

Product details : SMC PA5110-04 PROCESS PUMP


Discharge rate up to 63 l/min
Long service life: 50 million cycles
Suction lifting range (dry) up to 2 m
No sliding parts in wetted areas
Compact and lightweight.
•Air pilot type process pump
•Discharge rate 5 to 45ℓ /min
•Compact, large capacity
•Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
•2 to 5 time longer life than that of conventional pumps

Body Material: 1 [ADC12 (Aluminum)]
Diaphragm Material: 1 [PTFE (Fluororesin)]
Actuation: 0 (Automatically Operated)
Thread: Rc(PT)
Port Size: 04 (1/2)
Option: Only Body
Made to Order: None

Technical specifications


Attributes
Logistic Weight3500 g
Min. temperature0 °C
Max. temperature60 °C
Weight3.5 kg
TypeDouble Acting Diaphragm Pump
Show UNSPSC/ECL@SS
£ 854.74 excl. VAT
/ Each
£ 1,025.69 incl. VAT
  • Delivery usually within ( 19 ) days