ENE-PARG-1102N HYDRAULIC PUMP


Air Hydraulic Pump

References
enerpac:PARG1102N
rubix:81226550
ean:0662005118939
brand logo
brand logo
Technical specifications
Nominal pressure700 bar
See all Specifications

Product details : ENE-PARG-1102N HYDRAULIC PUMP


Strengths

High efficiency cast aluminum air motor for increased life and reduced air consumption
Reinforced heavy-duty reservoir for applications in tough environments
New generation air saver piston with rugged one-piece design reduces air consumption and operating costs
Return-to-tank port for use in remote valve applications
Quiet - only 76dBA with low air consumption of 12 scfm
Operating air pressure: 40-125 psi, enables pump to start at extremely low pressure
Internal pressure relief valve provides overload protection

Technical specifications


Attributes
Nominal pressure700 bar
Weight10 kg
TypeAir Hydraulic Pump
Show UNSPSC/ECL@SS
£ 2,024.81 excl. VAT
/ Each
£ 2,429.77 incl. VAT
  • Usually arrives within 14 working days