References
SMC:EVNA101A-F8A
Rubix:2610480
Manufacturer :EVNA101A-F8A
EAN:3618036117318

Documents
Product details : SMC EVNA101A-F8A 2 PORT PROCESS VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits.
Technical specifications
Attributes
| Logistic Weight | 168 g |
|---|---|
| Type | process valve |
| Type of coupling | g |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 59.89 excl. VAT
/ Each
£ 71.87 incl. VAT
- Delivery usually within ( 8 ) days