SMC VNA101A-10A 2 PORT PROCESS VALVE


Process Valve

References
smc:VNA101A-10A
rubix:2609862
brand logo
brand logo
Technical specifications
TypeProcess Valve
See all Specifications

Product details : SMC VNA101A-10A 2 PORT PROCESS VALVE


Model VNA process valve is for compressed air and air-hydro circuit control.
•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)

Size: 1 (ø10)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: Rc
Port Size: 10A (3/8)
Bracket: None

Technical specifications


Attributes
Logistic Weight100 g
TypeProcess Valve
Connecting diameter (inch)R 3/8 ''
Type of couplingR
Min. temperature-5 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 59.90 excl. VAT
/ Each
£ 71.88 incl. VAT
  • Delivery usually within ( 4 ) days