References
SMC:VND200DS-15A-L
Rubix:126A5808
Manufacturer :VND200DS-15A-L

Product details : SMC VND200DS-15A-L 2 PORT PROCESS VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits. The VNB series controls various fluids. VNC is used for controlling the cutting oils and coolants used in machine tools. VNH is for controlling high pressure cutting oils and coolants used in machine tools, and the VND series is for steam control.
Strengths
Process valve series VND
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Stainless steel available
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Stainless steel available
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Type | steam valve |
Show UNSPSC/ECL@SS
£ 236.32 excl. VAT
/ Each
£ 283.58 incl. VAT
- Delivery usually within ( 8 ) days