References
SMC:VNA101A-F8A-B
Rubix:255A9213
EAN:3618036573978

Documents
Product details : SMC VNA101A-F8A-B 2 PORT PROCESS VALVE
Model VNA process valve is for compressed air and air-hydro circuit control.
•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)
Size: 1 (ø10)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: F (G)
Port Size: 8A (1/4)
Bracket: B (Bracket)
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)
Size: 1 (ø10)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: F (G)
Port Size: 8A (1/4)
Bracket: B (Bracket)
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Type | process valve |
| Type of coupling | g |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 62.65 excl. VAT
/ Each
£ 75.18 incl. VAT
- Delivery usually within ( 8 ) days