SMC VXA3134-01F AIR OPERATED VALVE


Air Operated Valve

References
smc:VXA3134-01F
rubix:112A0664
brand logo
brand logo
Technical specifications
TypeDirect Air Operated Valve
See all Specifications

Product details : SMC VXA3134-01F AIR OPERATED VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated, 3 port valve
•Proper selection of body and sealing material permits
•application of a wide variety of fluids
•C.O. style is easy to use; operable as either N.C. or N.O.
•Easy to disassemble and reassemble in a short time
•Compatible with high viscosity fluids (500cSt)

Size: No.1
Orifice: 3 (3 Mm)
Option: Brass Body, NBR Seal
Port Size: 01 [1/8 (6A)]
Thread: F (G)
Bracket: None

Technical specifications


Attributes
Logistic Weight280 g
TypeDirect Air Operated Valve
Connecting diameter (inch)1/8 ''
Type of couplingG
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 63.88 excl. VAT
/ Each
£ 76.66 incl. VAT
  • Delivery usually within ( 4 ) days