References
SMC:VNB104B-8A
Rubix:110A8271
Manufacturer :VNB104B-8A
EAN:3618036572469

Documents
Product details : SMC VNB104B-8A VALVE
Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: Japan, Asia, Australia
Size: 1 [ø7]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 8A (1/4)
Bracket: None
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: Japan, Asia, Australia
Size: 1 [ø7]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 8A (1/4)
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Type | process valve |
| Type of coupling | r |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 63.86 excl. VAT
/ Each
£ 76.63 incl. VAT
- Delivery usually within ( 8 ) days