References
SMC:VND200D-F15A
Rubix:2609465
EAN:3618036568295

Product details : SMC VND200D-F15A 2 PORT PROCESS VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits. The VNB series controls various fluids. VNC is used for controlling the cutting oils and coolants used in machine tools. VNH is for controlling high pressure cutting oils and coolants used in machine tools, and the VND series is for steam control.
Strengths
Process valve series VND
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Stainless steel available
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Stainless steel available
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Type | 2 port |
Show UNSPSC/ECL@SS
£ 128.84 excl. VAT
/ Each
£ 154.61 incl. VAT
- Delivery usually within ( 19 ) days