SMC VXA2130V-02-1-B AIR OPERATED 2 PORT VALVE


Direct Air Operated Valve

References
smc:VXA2130V-02-1-B
rubix:106A9613
brand logo
brand logo
Technical specifications
TypeDirect Air Operated Valve
See all Specifications

Product details : SMC VXA2130V-02-1-B AIR OPERATED 2 PORT VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated 2 port valve
•Proper selection of body and sealing materials
•permits application of a wide variety of fluids
•Valve body available in N.C. or N.O.
•Port size : Rc(PT)1/8
•Pilot pressure: 0.25 to 0.7MPa
•Compatible with high viscosity fluids (500cSt)

Size: No.1
Orifice: 3 (4.5 Mm)
Style: 0 (Normally Closed)
Option: V (Non-leak, Brass Body, FPM Seal)
Port Size: 02 [1/4 (8A)]
Thread: Rc
Bracket: B (Bracket)

Technical specifications


Attributes
Logistic Weight174 g
TypeDirect Air Operated Valve
Connecting diameter (inch)R 1/4 ''
Type of couplingR
Min. temperature-5 °C
Max. temperature40 °C
Show UNSPSC/ECL@SS
£ 79.13 excl. VAT
/ Each
£ 94.96 incl. VAT
  • Delivery usually within ( 25 ) days