References
SMC:EVNB202AS-F15A
Rubix:2610346

Product details : SMC EVNB202AS-F15A 2 PORT PROCESS VALVE
Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: E (Europe)
Size: 2 [ø15(ø11)]
Valve Type: 2 [NO (Operating Pressure 1MPa)]
Sealant: A (NBR Seal)
Body Material: S (Stainless Steel Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 15A (1/2)
Bracket: None
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: E (Europe)
Size: 2 [ø15(ø11)]
Valve Type: 2 [NO (Operating Pressure 1MPa)]
Sealant: A (NBR Seal)
Body Material: S (Stainless Steel Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 15A (1/2)
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Type | 2 port |
Show UNSPSC/ECL@SS
£ 153.03 excl. VAT
/ Each
£ 183.64 incl. VAT
- Delivery usually within ( 4 ) days